Shop All Nylon Tubing
Synflex
Air Brake Tubing, Black, 500 m
Mfr # 4247-0410-500
Zoro # G810993513
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Solstice
- Wall Thickness 0.04 in
- Length 500 ft
- Standards DOT FMVSS 106, J1131, J2494-3, SAE J844
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 4247-0410-500
- Zoro # G810993513
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 500 ft |
Outside Diameter | 1/4 in |
Tube Size | 0.17 in |
Details
Tube Material | Solstice |
Wall Thickness | 0.04 in |
Standards | DOT FMVSS 106, J1131, J2494-3, SAE J844 |
Color | Black |
Item | AIR BRAKE TUBING |
Resistance Properties | UV Resistant |
Jacket Material | No Jacket |
Reinforcement | Not Reinforced |
Maximum Operating Temperature | 200 Degrees F |
Jacket Color | No Jacket |
Application | Truck & Trailer Air Brake |
Weight per Foot | 0.015 lb/ft |
Minimum Operating Temperature | -40 Degrees F |
Product Type | Air Brake Tubing |
Air Brake Type | Type A |
Includes Fittings | No |
Temperature Range | -40 Degrees to 200 Degrees F |
Maximum Working Pressure | 300 psi |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Black, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size, 2 27/32 in Length (150D)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVS300CF)
- T&S BRASS Arm, Swing, Pre-Rinse, Lead Free For - Part# Ts2882-40 (TS2882-40)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P666)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- PARKER Tubing, Natural, Overall 100 ft L (NN8X1)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 250 Ft (NNR-2-017-0250)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2598)
- PARKER Tubing, Nylon, 5/16" OD, Black, 50 Ft (NBR-5-040-0050)
- Synflex Tubing