Shop All Nylon Tubing
Synflex
Air Brake Tubing, Black, 50 m
Mfr # 4245-0520-50
Zoro # G410993500
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide
- Wall Thickness 0.09 in
- Standards DOT-FMVSS 106, J1131, J2492-3, SAE J844
- Color Black
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 4245-0520-50
- Zoro # G410993500
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 50 ft |
Outside Diameter | 5/16 in |
Tube Size | 0.232 in |
Details
Tube Material | Polyamide |
Wall Thickness | 0.09 in |
Standards | DOT-FMVSS 106, J1131, J2492-3, SAE J844 |
Color | Black |
Item | AIR BRAKE TUBING |
Application | Truck & Trailer Air Brake |
Jacket Material | Nylon |
Resistance Properties | UV Resistant |
Jacket Color | Black |
Reinforcement | Not Reinforced |
Maximum Operating Temperature | 200 Degrees F |
Weight per Foot | 0.015 lb/ft |
Maximum Working Pressure | 250 psi |
Air Brake Type | Type A |
Product Type | Air Brake Tubing |
Includes Fittings | No |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Black, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In Push (255635-75)
- HAUSEN 1/2-inch Compression Standard Port Brass Ball Valve with Drain (HA-BV115-1)
- TECHNIFIT Fitting, PTC, Bulkhead Union, 3/8", B38BU (B38BU)
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (G200FXFL180)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Black, 100 Ft (2VDP6)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 50 Ft (2VDL4)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.092 (ZUSA-HT-2675)
- ZORO SELECT Tubing, Nylon, 50 ft, Shore D: 68, 0.170 (ZUSA-HT-2643)
- Synflex Tubing