Shop All Nylon Tubing
Synflex
Air Brake Tubing, Black, 50 m
Mfr # 3270-0610-0050
Zoro # G010993627
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.06 in
- Length 50 ft
- Standards DOT-FMVSS 106, J1131, J2492-3, SAE J844
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Synflex
- MFR # 3270-0610-0050
- Zoro # G010993627
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 50 ft |
Outside Diameter | 3/8 in |
Tube Size | 0.251 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.06 in |
Standards | DOT-FMVSS 106, J1131, J2492-3, SAE J844 |
Item | AIR BRAKE TUBING |
Color | Black |
Jacket Material | Nylon |
Jacket Color | Black |
Resistance Properties | UV Resistant |
Application | Truck & Trailer Air Brake |
Weight per Foot | 0.028 lb/ft |
Reinforcement | Polyester Braid |
Maximum Operating Temperature | 200 Degrees F |
Air Brake Type | Type B |
Includes Fittings | No |
Product Type | Air Brake Tubing |
Maximum Working Pressure | 350 psi |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Black, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Canister Valve Assy, Service Kit (1216624)
- PARKER 1/4" Compr Stainless Steel Mini Ball Valve 3-Way (4A-MB4XPFA-SSP)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51415)
- EVERPURE Steamer Filter System, 3/4 In NPT, 2.5 gpm (EV979721-75)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- ZORO SELECT Tubing, 4mm In ID, 6mm In OD, 100 Ft, Blue (4HHF4)
- PARKER Tubing, Natural, Overall 100 ft L (NN6X1)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Red, 100 Ft (2VDX2)
- PARKER Tubing, Black, Overall 250 ft L (NB-4-062)
- Synflex Nylon Tubing