Shop All Nylon Tubing
Synflex
Air Brake Tubing, Black, 25 m
Mfr # 4247-0410-25
Zoro # G610993508
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Solstice
- Wall Thickness 0.04 in
- Length 25 ft
- Standards DOT FMVSS 106, J1131, J2494-3, SAE J844
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 4247-0410-25
- Zoro # G610993508
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 1/4 in |
Tube Size | 0.17 in |
Details
Tube Material | Solstice |
Wall Thickness | 0.04 in |
Standards | DOT FMVSS 106, J1131, J2494-3, SAE J844 |
Item | AIR BRAKE TUBING |
Color | Black |
Jacket Material | No Jacket |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | UV Resistant |
Weight per Foot | 0.015 lb/ft |
Maximum Operating Temperature | 200 Degrees F |
Jacket Color | No Jacket |
Application | Truck & Trailer Air Brake |
Reinforcement | Not Reinforced |
Maximum Working Pressure | 300 psi |
Product Type | Air Brake Tubing |
Air Brake Type | Type A |
Temperature Range | -40 Degrees to 200 Degrees F |
Includes Fittings | No |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Black, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pull Out Spray Brushed Nickel (46875EN0)
- MILWAUKEE VALVE 1/2" Press Brass Ball Valve Inline (BA-480B - 12)
- LEGEND VALVE 1" T-421 NO LEAD GLOBE VALVE (103-105NL)
- SHARPE VALVES 1-1/2" Flanged Carbon Steel Ball Valve Inline (4351003800)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/2" OD x 100', Black (N12ABK)
- ZORO SELECT Nylon Tubing for Air, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-632)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- ZORO SELECT Tubing, 3/16" OD, Nylon, Natural, 100 Ft (2VDN5)
- Synflex Tubing