Shop All Nylon Tubing
Synflex
Air Brake Tubing, Black, 25 m
Mfr # 4245-0520-25
Zoro # G910993499
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide
- Wall Thickness 0.09 in
- Standards DOT-FMVSS 106, J1131, J2492-3, SAE J844
- Color Black
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Synflex
- MFR # 4245-0520-25
- Zoro # G910993499
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 5/16 in |
Tube Size | 0.232 in |
Details
Tube Material | Polyamide |
Wall Thickness | 0.09 in |
Standards | DOT-FMVSS 106, J1131, J2492-3, SAE J844 |
Color | Black |
Item | AIR BRAKE TUBING |
Maximum Operating Temperature | 200 Degrees F |
Resistance Properties | UV Resistant |
Jacket Material | Nylon |
Weight per Foot | 0.015 lb/ft |
Jacket Color | Black |
Application | Truck & Trailer Air Brake |
Reinforcement | Not Reinforced |
Air Brake Type | Type A |
Includes Fittings | No |
Maximum Working Pressure | 250 psi |
Product Type | Air Brake Tubing |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Black, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/4" x 5" Black Pipe Nipple Sch 40 (0330029604)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Antique Brass (KB1603PL)
- TAYMOR Towel Ring, Bronze, Maxwell, 5-7/8 In (04-BRN7904)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.186.00.00.00)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Nat, 250 Ft (2VDR3)
- ZORO SELECT NylonTubing, 3/16" ID, 5/16" OD, 100Ft. (1523-188312)
- ZORO SELECT NylonTubing, 5/32" ID, 1/4" OD, 100 Ft. (1523-150250)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Green, 50 Ft (2VDV2)
- Synflex Tubing