Shop All Nylon Tubing
Synflex
Air Brake Tubing, Black, 25 m
Mfr # 3270-1210-0025
Zoro # G110993589
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.09 in
- Standards DOT-FMVSS 106, J1131, J2492-3, SAE J844
- Color Black
- Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Synflex
- MFR # 3270-1210-0025
- Zoro # G110993589
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 3/4 in |
Tube Size | 0.566 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.09 in |
Item | AIR BRAKE TUBING |
Standards | DOT-FMVSS 106, J1131, J2492-3, SAE J844 |
Color | Black |
Jacket Color | Black |
Application | Truck & Trailer Air Brake |
Maximum Operating Temperature | 200 Degrees F |
Reinforcement | Polyester Braid |
Resistance Properties | UV Resistant |
Jacket Material | Nylon |
Weight per Foot | 0.086 lb/ft |
Product Type | Air Brake Tubing |
Maximum Working Pressure | 200 psi |
Air Brake Type | Type B |
Includes Fittings | No |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Black, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/8" IDx1/2" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT038050)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 2 in Pipe Size (H435020SRLS)
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT (T4BNE11)
- LEGEND VALVE 1-1/2 T 5300 NL PAK X PAK CURB (314-217NL)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/2" OD x 100', Black (N12ABK)
- ZORO SELECT Nylon Tubing for Air, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-632)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Green, 50 Ft (2VDV2)
- ZORO SELECT Tubing, 10mm OD, Nylon, Natural, 100 Ft (2VDZ6)
- Synflex Tubing