Shop All Nylon Tubing
Synflex
Air Brake Tubing, Black, 25 m
Mfr # 3270-1010-0025
Zoro # G710993606
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyamide, Polyester
- Wall Thickness 0.09 in
- Length 25 ft
- Color Black
- Standards DOT-FMVSS 106, J1131, J2492-3, SAE J844
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 3270-1010-0025
- Zoro # G710993606
- Country of Origin Mexico
- Category Nylon Tubing
Dimensions
Length | 25 ft |
Outside Diameter | 5/8 in |
Tube Size | 0.441 in |
Details
Tube Material | Polyamide, Polyester |
Wall Thickness | 0.09 in |
Color | Black |
Standards | DOT-FMVSS 106, J1131, J2492-3, SAE J844 |
Item | AIR BRAKE TUBING |
Maximum Operating Temperature | 200 Degrees F |
Weight per Foot | 0.07 lb/ft |
Jacket Material | Nylon |
Jacket Color | Black |
Reinforcement | Polyester Braid |
Resistance Properties | UV Resistant |
Application | Truck & Trailer Air Brake |
Maximum Working Pressure | 225 psi |
Product Type | Air Brake Tubing |
Includes Fittings | No |
Air Brake Type | Type B |
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Black, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Nipple, Polypropylene, 2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RN200-125)
- ZORO SELECT 2-1/2" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNJ4)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1", PVC/EPDM, S/T (TC10100STE)
- DANCO Faucet Cartridge American Stan (10469)
- SYNFLEX Air Brake Tubing, Black, 25 m (3270-0610-0025)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- SYNFLEX Air Brake Tubing, Green, 25 m (3270-0615-0025)
- ZORO SELECT NylonTubing, 4mm ID, 6mm OD, 100 Ft. (1523-4mm6mm)
- PARKER Nylon Tubing, Blue, 9/32 in Inside Dia. (N-6-050-BLU-0100)
- ZORO SELECT Tubing, 7/64"ID, 5/32"OD, Nylon, Nat, 100 Ft (2VDN4)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 50 Ft (2VDL1)
- Synflex Nylon Tubing