Shop All Brake Parts
Synflex
Air Brake Tubing, 1000 ft., Red
Mfr # 4247-0412-1000
Zoro # G4874143
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,000 ft
- Outside Dia. 1/4 in
- Material Solstice
- Type Parent B
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 4247-0412-1000
- Zoro # G4874143
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Length | 1,000 ft |
Outside Dia. | 1/4 in |
Tube Size | 0.17 in |
Outside Diameter | 1/4 in |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Red, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable, Fitting Side A Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stop/Tail/Turn Lamp, LED, Fits 66825 (G4022)
- FOUR SEASONS Fitting Heater Fitting, 84728 (84728)
- EXTREME MAX Extreme Max 3006.2273 BoatTector Premium Double Braid Nylon Anchor Line w Thimble-5/8" x 200' &Gold (3006.2273)
- GARMIN Handlebar Mount f/Montana Series (010-11654-07)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Red (3270-0612-0500)
- SYNFLEX Air Brake Tubing, 100 ft., Blue (4247-0416-100)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Red (3270-1012-0100)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Yellow (3270-0614-0100)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Blk (3270-0810-0100)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Blue (3270-1016-0100)
- BENDIX Sensor - Pressure, Air Brake System, 5008677 (5008677)
- Synflex Automotive Brakes