Shop All Brake Parts
Synflex
Air Brake Tubing, 100 ft., Red
Mfr # 4247-0412-100
Zoro # G4874161
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Outside Dia. 1/4 in
- Material Solstice
- Type Parent A
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synflex
- MFR # 4247-0412-100
- Zoro # G4874161
- UPC # 094720989899
- Country of Origin United States
- Category Brake Parts
Dimensions
Length | 100 ft |
Outside Dia. | 1/4 in |
Tube Size | 0.17 in |
Outside Diameter | 1/4 in |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Red, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable, Fitting Side A Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE OIL PAN PLUG RETHREADING KIT (LI58850)
- CAR DEALER DEPOT Poly Backed Floor Mat Pk (123)
- CAR DEALER DEPOT Dual End Dust/Vent (244)
- MOBIL Gear Oil, Bottle, 1 qt, SHC 634, 460, Orange (123018)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Red (3270-0812-0100)
- SYNFLEX Air Brake Tubing, 100 ft., Black (4247-0410-100)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blue (3270-0616-0100)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Orange (3270-1013-0100)
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Orange (3270-0813-0100)
- SYNFLEX Air Brake Tubing, 100 ft., Green (4247-0415-100)
- MOTORMITE BRAKE BLEEDER SCREWS-QUICK BLEEDERS-M8-1 (12705)
- Synflex Automotive Brakes