Shop All Diagnostic and Monitoring Instruments and Supplies
Synergy
Token Machine, 8 lb., 4 in. H x 4 in. W
Mfr # TOK-500
Zoro # G2017246
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 8 lb
- Material Brass
- Includes 500 Tokens
- For Use With Mfr. No. HA6, HA4 Series
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synergy
- MFR # TOK-500
- Zoro # G2017246
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 4" |
Width | 4" |
Length | 4" |
Details
Item | Tokens |
Weight | 8 lb |
Material | Brass |
Includes | 500 Tokens |
For Use With | Mfr. No. HA6, HA4 Series |
Industry Type | Healthcare |
Accessory Type | Tokens |
Product Type | Tokens |
Compatible with Manufacturer Model Number | HA4 Series, HA6 Series |
For Use With Mfr. Model Number | HA4 Series, HA6 Series |
Compatible Manufacturer Part Number | HA4 Series, HA6 Series |
Description
Tokens, Material Brass, Includes 500 Tokens, Compatible Manufacturer Part Number HA4 Series, HA6 Series, Compatible Grainger Part Number 33KE69, 33KE70, 33KE71, 45NG77, 45NG78, 45NG79, 45NG80, 45NG81, 45NG83, 45NG84, Product Type Tokens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Rip-N-Wrap, 3" Elastic Cohesive Wrap (6103)
- COVIDIEN Stretch Bandage, Cotton Weave, PK12 (KKSR019720)
- GLOBAL INDUSTRIAL Medium Narcotics Cabinet, Double Door & Door Lock, 16W x 8D x 24H, Beige (436951)
- MEDIQUE Medi-Lyte Electrolyte Tablets (3033)
- VIVE HEALTH Bunion Kit, PK2 (INS1034)
- PROTO RET RING CG 1" DR 2-1/2" GRV (PORR10040)
- MERET PRODUCTS ID Panel, Hook-and-Loop Closure, 2" H, Red (M5101HP-B)
- PERFORMANCE TOOL TABLE TOP STORAGE RACK 15 BIN (PTW5186)
- RAVENSCROFT CRYSTAL Ravenscroft Crystal W2718 Ship's Table Decanter (W2718)
- CLINTON Alpha Series Treatment Table w/ H-Brace, GunMetal (3010-30-3GM)
- CYNAMED Periosteal Elevators OHL - Seldin (CYZR-0229)
- Synergy Diagnostic and Monitoring Instruments and Supplies