Shop All Diagnostic and Monitoring Instruments and Supplies
Synergy
Stand, 25 lb., Steel, 28 in. H x 16 in. W
Mfr # PBS
Zoro # G2017255
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 27 lb
- For Use With Mfr. No. HA6, HA4 Series
- Height 28 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synergy
- MFR # PBS
- Zoro # G2017255
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 28 in |
Width | 16 in |
Length | 16 in |
Overall Height | 28 in |
Overall Length | 16 in |
Overall Width | 16 in |
Details
Item | Base Stand |
Material | Steel |
Weight | 27 lb |
For Use With | Mfr. No. HA6, HA4 Series |
Industry Type | Healthcare |
Accessory Type | Base Stand |
Compatible with Manufacturer Model Number | HA4 Series, HA6 Series |
Product Type | Base Stand |
For Use With Mfr. Model Number | HA4 Series, HA6 Series |
Description
Base Stand, Material Steel, Overall Height 28 in, Overall Width 16 in, Overall Length 16 in, Compatible Manufacturer Part Number HA4 Series, HA6 Series, Compatible Grainger Part Number 33KE69, 33KE70, 33KE71, 45NG77, 45NG78, 45NG79, 45NG80, 45NG81, 45NG83, 45NG84, Product Type Base Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 2mL, Clear, PK1000 (Z2.0304)
- SUNNYSIDE Isopropyl Alcohol, 1 gal., PR (832G1)
- PHYSICIANSCARE Emergency Preparedness First Aid Backpack, 63 Pieces/Kit (90001-001)
- GILLETTE GoodNews Regular Disposable Razor, 2 Blades, Navy Blue, PK100 (11004CT)
- HEAT FACTORY Large Warmer, PK3 (19413)
- DANCO 53/64 in. D Cadmium Plated Steel Steel Basin Washer (36475B)
- ILC Replacement for Rectus Type 20 Nibp Connectors (TYPE 20 NIBP CONNECTORS RECTUS)
- TIDI Everyday Headrest Paper Roll, Smooth-Finish, 8.5" x 225 ft, White, 25PK (980900M)
- ADVOCATE Glucose SOS Green Apple (GL-SOS-GA)
- MEDEGEN MEDICAL PRODUCTS Bariatric Bedpan, Orange, PK6 (H133-15)
- GVS-RPB Vision Link (09-050)
- Synergy Diagnostic Equipment