Shop All EMT Supplies
Synergy
Medicine Vending Machine, 49 lb., Steel
Mfr # HA6-FV
Zoro # G2017331
product price: $1,010.99
/ea
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Product Selections 6
- Vending Price Free
- Material Steel
- Weight 49 lb
- Includes Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synergy
- MFR # HA6-FV
- Zoro # G2017331
- Country of Origin United States
- Category EMT Supplies
Dimensions
Height | 29 1/2 in |
Width | 20 in |
Depth | 5 1/2 in |
Overall Width | 21 in |
Overall Height | 29 1/2 in |
Overall Depth | 5 1/2 in |
Details
Item | Medicine Vending Machine |
Number of Product Selections | 6 |
Vending Price | Free |
Material | Steel |
Weight | 49 lb |
Includes | Keys |
Number of Coin Mechanisms | 6 |
Color | White |
Cabinet Color | White |
Mounting | Wall Mount |
Industry Type | Healthcare |
Dispenses | Medications |
Payment Configuration | Free |
Number of Selections | 6 |
Includes Stand | No Stand |
Mountable | Wall Mount |
Compartments per Selection | 240 |
Description
Medicine Vending Machine, Material Steel, Overall Height 29 1/2 in, Overall Width 21 in, Overall Depth 5 1/2 in, Compartments per Selection 240, Number of Selections 6, Payment Configuration Free, Color White, Includes Stand No Stand, Mountable Wall Mount, Number of Coin Mechanisms 6, Weight 49 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROACTIVE Universal Wheelchair Elevating Legrests (Pair) PR (PP-ELR)
- A2Z SCILAB Professional Dental Probe #1, Straight, Stainless Steel, 5.5 inch (A2Z-ZR210)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (9999-2151)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31071 OR)
- SYNERGY Medicine Vending Machine, 49 lb., 20 in. W (HA6-T)
- SYNERGY Medicine Vending Machine, 37 lb., 0.25 (HA4-25)
- SYNERGY Medicine Vending Machine, 37 lb., 0.50 (HA4-50)
- VIVE HEALTH Hernia Belt Large 2.0 (SUP1080L)
- PELICAN EMS Case, 16-7/8" W x 20-5/8" L x 8-1/8" H (1550EMS)
- EMI Thumb Dressing Forcep, 5" (2210)
- HONEYWELL Tongue Depressor, Non-Sterile, 6In, PK500 (40705TM)
- Synergy EMT Supplies