Shop All EMT Supplies
Synergy
Medicine Vending Machine, 37 lb., 20 in. W
Mfr # HA4-FV
Zoro # G2017270
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Product Selections 4
- Vending Price Free
- Includes Keys
- Material Steel
- Weight 33 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synergy
- MFR # HA4-FV
- Zoro # G2017270
- Country of Origin United States
- Category EMT Supplies
Dimensions
Height | 21 in |
Width | 20 in |
Depth | 5 1/2 in |
Overall Depth | 4 in |
Overall Width | 19 in |
Overall Height | 16 in |
Details
Item | Medicine Vending Machine |
Number of Product Selections | 4 |
Vending Price | Free |
Includes | Keys |
Material | Steel |
Weight | 33 lb |
Number of Coin Mechanisms | 4 |
Color | White |
Cabinet Color | White |
Mounting | Wall Mount |
Dispenses | Medications |
Industry Type | Healthcare |
Includes Stand | No Stand |
Number of Selections | 4 |
Compartments per Selection | 128 |
Payment Configuration | Free |
Mountable | Wall Mount |
Description
Medicine Vending Machine, Material Steel, Overall Height 16 in, Overall Width 19 in, Overall Depth 4 in, Compartments per Selection 128, Number of Selections 4, Payment Configuration Free, Color White, Includes Stand No Stand, Mountable Wall Mount, Number of Coin Mechanisms 4, Weight 33 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Small Metal Vehicle Kit, Metal Case (821M1)
- MEDLINE Gauze, Non-Wvn, Cotton, 2"x2", PK50 (PRM21224)
- PELSTAR/HEALTH O METER Health o Meter® 500HB Handlebar Accessory for 500 Series Scales (500HB)
- DOVE Body Wash, 12 oz., Tinted Shade, PK6 (CB123410)
- SYNERGY Medicine Vending Machine, 49 lb., Steel (HA6-FV)
- SYNERGY Medicine Vending Machine, 37 lb., 0.50 (HA4-50)
- SYNERGY Medicine Vending Machine, 37 lb., 0.25 (HA4-25)
- SYNERGY Medicine Vending Machine, 49 lb., 20 in. W (HA6-T)
- DRIVE MEDICAL Drive Medical 13033 Economy Removable Top IV Pole, Chrome Plated Steel, 2 Hook, 40"- 82" Height (13033)
- ZORO SELECT Scissors, 4-1/2 In. L, Angled (3JML9)
- EMI Molle-Pac Trauma Kit(TM), 43 Components (9110)
- Synergy EMT Supplies