Shop All EMT Supplies
Synergy
Medicine Vending Machine, 37 lb., 0.75
Mfr # HA4-75
Zoro # G2017298
product price: $953.99
/ea
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Product Selections 4
- Weight 33 lb
- Vending Price 0.75
- Material Steel
- Includes Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synergy
- MFR # HA4-75
- Zoro # G2017298
- Country of Origin United States
- Category EMT Supplies
Dimensions
Height | 21 in |
Width | 20 in |
Depth | 5 1/2 in |
Overall Height | 16 in |
Overall Depth | 4 in |
Overall Width | 19 in |
Details
Item | Medicine Vending Machine |
Number of Product Selections | 4 |
Weight | 33 lb |
Vending Price | 0.75 |
Material | Steel |
Includes | Keys |
Number of Coin Mechanisms | 4 |
Color | White |
Cabinet Color | White |
Mounting | Wall Mount |
Dispenses | Medications |
Industry Type | Healthcare |
Compartments per Selection | 128 |
Mountable | Wall Mount |
Number of Selections | 4 |
Includes Stand | No Stand |
Payment Configuration | (3) US Quarters |
Description
Medicine Vending Machine, Material Steel, Overall Height 16 in, Overall Width 19 in, Overall Depth 4 in, Compartments per Selection 128, Number of Selections 4, Payment Configuration (3) US Quarters, Color White, Includes Stand No Stand, Mountable Wall Mount, Number of Coin Mechanisms 4, Weight 33 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANANA BOAT Sport No Scent Scent Sunscreen Lotion (X301093300)
- LIFE EXTENSION Vitamin D3 1000 IU- 250 Softgels (1751)
- FIRST AID ONLY Contractor's First Aid Kit, Serves 25 People, 179 Components, Metal Case (9302-25M)
- GUARD-TEX Safety Tape, White, 1 In. W, 30 yd. L, PK12 (41008-1)
- SYNERGY Medicine Vending Machine, 37 lb., 0.50 (HA4-50)
- SYNERGY Medicine Vending Machine, 37 lb., 0.25 (HA4-25)
- SYNERGY Medicine Vending Machine, 49 lb., 20 in. W (HA6-T)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-MA)
- DAP Dynaflex Ultra, 10.1 oz, White (7079818211)
- HEALTH AID 6 MACHINE Medicine Vending Machine, 0.75 (HA6-75)
- EMI Search and Rescue Response Kit Medical Supply Refill Kit (512)
- Synergy EMT Supplies