Shop All Electromagnetic & Electromechanical Locks
Synergistics
Readers and Credentials
Mfr # SR1063FLN
Zoro # G010071547
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish SILVER
- For Use With Synergistics Readers and Credentials
- Material Steel
- Color SILVER
- Includes Readers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Synergistics
- MFR # SR1063FLN
- Zoro # G010071547
- UPC # 197163308873
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Finish | SILVER |
For Use With | Synergistics Readers and Credentials |
Material | Steel |
Color | SILVER |
Includes | Readers |
Description
IN/OTDR NAR SWPCD RDRYG 5VSLR IN/OUTDOOR SWIPE CARD READER FLUSH MOUNT 5VDC YELLOW-POWER GREEN-DOOR ACTIVE NARROW SILVER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Cable Lockout, Steel Cable Material (S856)
- DORMA Heavy Duty Grade 1 Mortise Lockset. Corridor w/Deadbolt Function LG Lever A Rose 2-1/4 Dia.. 626 (M9956L-LGA-626)
- KASAWARE 1-1/4" Overlay Compact Hinge, 10PK (KFHCN114-A-10)
- USA INDUSTRIALS Cam and Groove Gasket, 1" Size, PK10 (ZUSA-CAM-EFDA-1)
- SECURITRON Electromagnetic Lock, Face Mount (M62FG)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VDC (3513)
- EDWARDS SIGNALING Door Holder, Surface Mount (1508-AQN5)
- PRECIMA Fdw 19032523 Electromagnetic Electric Brake (FDW 19032523)
- SECURITRON Electromagnetic Lock, SerieVM600, ULListed (V2M600)
- CAMDEN Schlage Electronics CO Series Exit Trims (CM-TX9)
- SECURITRON Maglock (M62FGBD-SASM)
- Synergistics Electromagnetic & Electromechanical Locks