Shop All Automotive Radiators
Symtech
Radiator Coolant Exchanger
Mfr # 35010000
Zoro # G402656505
product price: $3,761.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,761.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Features Time Saving Efficiency; Vacuum Elimination Of Airlocks; Multi-Fluid Tank Exchange; High Efficiency "Engine Off" Flush
- Includes Adapters
- Width 24 in
- Height 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Symtech
- MFR # 35010000
- Zoro # G402656505
- UPC # 816396000000
- Country of Origin United States
- Category Automotive Radiators
Dimensions
Depth | 24 in |
Width | 24 in |
Height | 44 in |
Details
Features | Time Saving Efficiency; Vacuum Elimination Of Airlocks; Multi-Fluid Tank Exchange; High Efficiency "Engine Off" Flush |
Includes | Adapters |
Tank Capacity | 15 gal |
Power Source | Shop Air |
Exchange Rate | 6 qts/min |
Function Modes | In-Line Back Flush; Vacuum Drain-N-Fill |
Item | Radiator Coolant Exchanger |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Dahl 100 Series Fuel/Water Separator-30 Fuel Filter, Wf10124 (WF10124)
- AGS 10 ft Coil Reduced Barrier A/C Repair #10 Hose (1/2 / 13mm) (ACR-052)
- ZEP Pump (PWP0086)
- QUICKCABLE 4 qt. Industrial Battery Cleaner Spray Bottle, PK4 (510145-004)
- DAYCO 05-10 Jeep 5.7L Radiator Hose, 72226 (72226)
- GATES Molded Coolant Hose - Lower, 23260 (23260)
- DAYCO 58-09 Numerous Applications Radiator Hose, 70001 (70001)
- SUPERCOOL A/C Compressor PAG Lubricant, w/UV Dye Plastic Bottle Red/Yellow Tint (P100-32D)
- TYC Radiator, 2864 (2864)
- DAYCO 60-87 Numerous Applications Radiator Hose, 70471 (70471)
- CSF 06-04 Acura Tl Radiator, 3175 (3175)
- Symtech Automotive Radiators