Shop All Turn Signal Lights, and Side Marker Lights
Symtech
Headlamp Auditing System, HBA5
Mfr # SYMHBA5
Zoro # G8813419
Free Shipping & Returns
$3,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 68 in
- Includes Battery; 110V AC Adapter
- Width 26 in
- Depth 26 in
- Features Portable, Multi-Bay Usage; Accurate/Repeatable; Laser Floor Assessment; Photosensor Positioning; 8 ft Floor Guidance Track
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Symtech
- MFR # SYMHBA5
- Zoro # G8813419
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height | 68 in |
Width | 26 in |
Depth | 26 in |
Details
Item | Headlamp Alignment System |
Includes | Battery; 110V AC Adapter |
Features | Portable, Multi-Bay Usage; Accurate/Repeatable; Laser Floor Assessment; Photosensor Positioning; 8 ft Floor Guidance Track |
Voltage | 9.6V |
Description
Headlamp Auditing System,HBA5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Miniature Lamp 413 E10 Base replacement light bulb lamp, 2PK (413 E10 BASE MINIATURE LAMP)
- PACER GROUP Pacer Red 2/0 AWG Battery Cable, 25' (WUL2/0RD-25)
- NOCO AC Port with Extension Cord, 13A, 12VDC (GCP1)
- PIONEER CABLE 69-89 Chrysler/Dodge Trans Mount, 622512 (622512)
- SYMTECH Headlamp Alignment System, SCA1 (SYMSCA1)
- KRATOR Krator ITL025 1996-2008 Harley Davidson LED & Brake TailLights with Integrated Turn Signals Indicator Motorcycle; Smoke (ITL025)
- ECCO PIR Motion Sensor, Black (EZ0120)
- BAJA DESIGNS SQUADRON PRO, PAIR SPOT LED (497801)
- SPEC-D TUNING 92-95 Honda Civic Civic Coupe And Sedan Red Smoke Tail Lights (LT-CV92RG-RS)
- MOTORMITE Fog Light Cover Bumper Grille I, 45182 (45182)
- HEISE BY METRA 10' EXT FOR RGB ROCK LIGHTS (HEEXTRGB)
- Symtech Automotive Headlight, Signal & Tail Light Assemblies