Shop All Paint Roller Covers
Symphony
ROLLER COVER RAGGING 9""
Mfr # 503240900
Zoro # G7675364
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Symphony
- MFR # 503240900
- Zoro # G7675364
- UPC # 33572324090
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Description
Rag rollers symphony size 9 inch made with high-grade leather. Use or a variety of ragging or rag rolling techniques. Provides a clean lint-free finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 12 oz. Flat Red Engine Enamel (248908)
- OLD MASTERS 1/2 Pt Espresso Oil-Based Gel Stain (84416)
- WAGNER SPRAY TECH Tip Gun Paint 311 Control Max (353-311)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (CS1.5AS)
- WOOSTER RR311 4.5 in. Jumbo Koter Red Feather Roller Cover, 2PK (71497151735)
- MIDWEST RAKE 18" Paint Roller Cover, 1/4" Nap, Woven (48208)
- ZORO SELECT 9" Paint Roller Cover, 3/8" Nap, Acrylic (403T21)
- HOME-PRO 9" Paint Roller Cover, 3/8" Nap, Polyester, 36 PK (922)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester (PR80C9)
- PURDY 7" Paint Roller Cover, 3/8" Nap Nap, Woven Dralon (140670072)
- PREMIER PAINT ROLLER ROLLER MIRFBR 4X1/2 in., 2PK (U66202-018)
- Symphony Paint Roller Covers