Shop All Washers & Washer Kits
Symmons
Washer/Gasket, For Symmons Safetymix
Mfr # KIT-B
Zoro # G8491411
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Material Rubber
- Finish Rubber
- Material of Construction Rubber
- Standards GSA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Symmons
- MFR # KIT-B
- Zoro # G8491411
- UPC # 026607002667
- Country of Origin United States
- Category Washers & Washer Kits
Dimensions
Length (In.) | 1/8 |
Manufacturers Warranty Length | 1 yr |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Material | Rubber |
Finish | Rubber |
Material of Construction | Rubber |
Standards | GSA Approved |
Includes | Gasket, Nut, Packing, Washer |
For Use With | Symmons Safetymix Valves |
Item | Gasket |
Type | Shower |
Includes Tub Spout | No |
Includes Handle | No |
Ligature Resistant | No |
CEC Compliant | Non CEC Compliant |
Includes Check Stop | No |
Includes Trim Plate | No |
Includes Plaster Guard | No |
Includes Stem | No |
Includes Cartridge | No |
Includes Valve | No |
Includes Drain Stopper | No |
Compliance | GSA Approved |
ADA Compliant | No |
Description
Gasket, Non CEC Compliant, Finish Rubber, For Use With Symmons Safetymix Valves, Rubber, Symmons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Sediment Filter Replacement Cartridges 25PK (FP110X25)
- CIRCO 1 in. Adjustable Joint Fitting (243)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/2" Pipe Size (VS2214P-8-8)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/4 in. Tube, Steel (CN04)
- SYMMONS Washer/Gasket, For Symmons (TA-9)
- CHICAGO FAUCET Nitrile Seat Washer (1-421JKABNF)
- KISSLER Washer Kit, Metal and Rubber (KIT0900)
- B & K BK Products 3/4 in. D Rubber Washer 5 (888-240)
- PLUMB PAK MACK WASHER 1-1/4"" (PP835-57)
- KINGSTON BRASS Hot And Cold Valve Included, Handle Base Nut Washer, Chrome (KS2971V)
- CHICAGO FAUCET Brass Washer (333-028JKABRBF)
- Symmons Plumbing Parts & Accessories