Shop All Shower Heads
Symmons
wall, Shower Head, Polished Chrome, Wall
Mfr # 4-150
Zoro # G8517546
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Showerhead
- Features 30 Degrees Spray Angle, Metal External Body
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Symmons
- MFR # 4-150
- Zoro # G8517546
- UPC # 671256356304
- Country of Origin Multiple
- Category Shower Heads
Dimensions
Height | 2-3/4" |
Width | 2-3/4" |
Depth | 3" |
Face Dia. | 2" |
Face Dia. (In.) | 2 |
Depth (In.) | 3 |
Height (In.) | 2-3/4 |
Width (In.) | 2-3/4 |
Manufacturers Warranty Length | 5 yr |
Fixed Showerhead Width | 2 in |
Connection Size | 1/2 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, IPS, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 1/4 in, Fixed Showerhead Width 2 in, Ligature Resistant Yes, Manufacturers Warranty Length 5 yr, Symmons, Institutional, 1/2 in Sweat, Showerhead Function Single, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Polished Chrome, Vandal Resistant Mounting Fasteners
Restrictions
- This item has been restricted from sale in the following states: CO, HI, MA, MD, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" x 5" GALVANIZED NIPPLE (356-088)
- SMITH-COOPER Elbow, 45 deg, 1-1/4", 125, Brz Nl (4385002330)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (66PLP-5-4)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2374)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Nickel (HS1002BN)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (KX8751)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-BN-E175)
- KOHLER Statement Round Deepmsg Body Spray Vibrant Brushed Nickel (26299-BN)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52161-KS-PR25)
- DELTA Faucet, Hand Shower with Slide Bar, Matte Black, Wall (51140-BL)
- Symmons Bathtub Faucets & Accessories