Shop All Faucet Repair and Maintenance
Symmons
Valve Dial, For Symmons
Mfr # T-29B
Zoro # G8555601
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Material Metal
- Finish Chrome
- Material of Construction Metal
- Standards ANSI A112.18.1M, ASSE 1016, CSA B-125, EPA 92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Symmons
- MFR # T-29B
- Zoro # G8555601
- UPC # 671256735208
- Country of Origin Multiple
- Category Faucet Repair and Maintenance
Dimensions
Size | 4-45/64" x 11-13/64" |
Length (In.) | 4-45/64 |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/2 in |
Description
Tub and Shower Trim, ADA Compliance Yes, Connection Size 1/2 in, NPT, For Use With Symmons Shower Valve, Handle Material Metal, Ligature Resistant No, Number of Handles 0, Symmons, 1/2 in NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Green (PU10MAG)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Foot Valves, Spout & Basket Drain (HSB)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF9)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size (6RCW8)
- SYMMONS Handle, For Symmons Safetymix (RC-14)
- SYMMONS Spindle, For Symmons Temptrol Valve, PR (T-52)
- SYMMONS O-Ring, For Symmons (T-16)
- SYMMONS Spline Handle Insert (T3-31-INS)
- SYMMONS Casing Gasket (TT-11-1000)
- SYMMONS Handle, For Symmons Temptrol II (T-65)
- T&S BRASS Stem Hot Tsb (18L)
- Symmons Faucet Repair and Maintenance