Shop All Faucet Repair and Maintenance
Symmons
Valve Dial, For Symmons
Mfr # T-29A
Zoro # G0082181
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Fits Brand Symmons
- Material Metal
- Finish Chrome
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Symmons
- MFR # T-29A
- Zoro # G0082181
- UPC # 671256734508
- Country of Origin Multiple
- Category Faucet Repair and Maintenance
Dimensions
Size | 1-19/64" x 6" |
Length (In.) | 1-5/16 |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 5 yr |
Description
Faucet Temperature Indicator Decal, ADA Compliance Yes, Connection Size 1/2 in, NPT, For Use With Temptrol Bathtub and Shower Faucets (Model A), Handle Material Metal, Ligature Resistant No, Number of Handles 0, Symmons, 1/2 in NPT, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Upper Bracket For In Wall Tank Wt174M (THU548)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 50 psi, SS (0140-C01-ME0050)
- AMERICAN STANDARD Trip Lever-Lh 4083/93/4016 Tanks (047148-0210A)
- KOHLER Ceramic Wall-Mount Two-Handle Valve Syst (302-K-NA)
- SYMMONS Valve Seat, For Symmons Temptrol Valve (TA-4-RP)
- SYMMONS Casing Gasket (TT-11-1000)
- SYMMONS Handle, For Symmons Temptrol II (T-65)
- SYMMONS Handle Screw (T-32)
- SYMMONS Valve Seat, For Symmons Temptrol Valve (SC-3)
- SYMMONS Cap, For Use With Symmons Temptrol Valve (T-12A)
- ZORO SELECT Trim Rebuild Kit, For Gerber Faucets (GE10964)
- Symmons Faucet Repair and Maintenance