Shop All Showerhead and Tub Accessories
Symmons
Temptroll Trim Kit 7-1/2", Plastic, Chrome
Mfr # S-86-2-STK-TRM
Zoro # G7016204
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temptrol
- Finish Chrome
- Material of Construction Plastic
- Length (In.) 2-17/27
- For Use With Temptrol Bathtub and Shower Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Symmons
- MFR # S-86-2-STK-TRM
- Zoro # G7016204
- UPC # 671256983647
- Country of Origin Multiple
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 2-17/27 |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Description
Tub and Shower Trim Kit, ADA Compliance No, Connection Size 1/2 in, Faucet Handle Type 3-Wing Canopy, Lever, For Use With Temptrol Bathtub and Shower Valves, Handle Material Metal, Ligature Resistant No, Number of Handles 1, Symmons, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Tank Coupling Kit, Toilet, Brass/Rubber (7301476-100.0070A)
- PFISTER Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, BN (LF-049-JDGS)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3391 08 13)
- AIGNEP USA 3/8" FNPT Nickel Brass Mini Ball Valve Angle (86720-06)
- SYMMONS Wall, Shower Valve and Trim, Polished Chrome (4-420)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S-9600-TSP Trim)
- SYMMONS Temptroll Trim Kit 1-3/10", Plastic, Chrome (T-27)
- SYMMONS Tub & Shower Trim Kit, For Use With Temptrol Bathtub & Shower Valves, 1 Handle, Chrome (BP-46-2-STK-TRM)
- SYMMONS Shower Mixing Valve 7-1/2", Chrome (S-9600-TS-P)
- SYMMONS Grab Bar, Slide Mechanism, T-600B (FP-SM6)
- KOHLER Dtv Mode Dual-Outlet Shower Digital Interface (29202-CP)
- Symmons Showerhead and Tub Accessories