Shop All Showerheads and Tub Faucets
Symmons
Temptrol Shower System, Br, Chr, 7-13/32 in
Mfr # S-96-1-L-X-2.0
Zoro # G6776217
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Copper Tubing
- Features Balancing Valve
- Flow Rate 2.0 gpm
- ADA Compliant No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Symmons
- MFR # S-96-1-L-X-2.0
- Zoro # G6776217
- UPC # 671256744606
- Country of Origin Multiple
- Category Showerheads and Tub Faucets
Dimensions
Depth (In.) | 2-13/32 |
Width (In.) | 2-39/64 |
Manufacturers Warranty Length | 5 yr |
Trim Plate Width | 7 3/8 in |
Connection Size | 1/2 in |
Length (In.) | 29/32 |
Description
Showerhead Kit, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, Sweat or NPT, Face Shape Circle, Faucet Body Material Plastic, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2 gpm, Number of Handles 1, Symmons, Temptrol(R) Commercial Shower System Series, Shower Connection Type NPT, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome
Restrictions
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (4106-020)
- NAUGATUCK Float Ball, Round, Copper, 5 In (GRC5023RC)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52684-BL)
- ZORO SELECT Utility Shelf, Satin, 4-1/2x16x5In (1ECL6)
- SYMMONS Temptrol, Handle, Chrome (T-31)
- ROHL All Brass Single Function Straight Handshower In Polished Nickel (1101/8EPN)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-BL)
- DANCO Faucets 4 in. Tub/Shower (33158)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BN)
- MOEN Engage Hh Shwrhead Brnkl (26100EPSRN)
- DELTA Universal Showering Components H2OkineticIn2Ition5-Setting Two-In-One Shower (58480-KS-PR-PK)
- Symmons Showerheads and Tub Faucets