Shop All Kitchen Faucets
Symmons
Symmons S-3510-PD-1.5 Dia Single Handle Pull-Down Kitchen Faucet
Mfr # S-3510-PD-1.5
Zoro # G103717413
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Symmons
- MFR # S-3510-PD-1.5
- Zoro # G103717413
- UPC # 671256523577
- Country of Origin China
- Category Kitchen Faucets
Description
Dia Single Handle Pull-Down Kitchen Faucet
Features- Braided hose connections
- Two function pull-down spout
- 2 button spray selection
- 360 deg swivel spout
- Quarter turn ceramic cylinder
- cylinder Type: Ceramic Disc
- Center Distance: 8 in.
- Connection Size: 3/8 in.
- Maximum Deck Thickness: 2-1/2 in.
- Mounting Type: Deck
- Number of Faucet Holes: 1
- Number of Handles: 1
- Number of Spray Functions: 2
- Series: Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, 4", Iron, 1000 psi (0390030229)
- BECK 1/8" x 1-1/2" Black Pipe Nipple Sch 40 (0330000605)
- ZURN Tailpiece Assembly, 3 3/8 In (P6000-J3)
- ARROWHEAD BRASS 34FIPx34 Hose Bibb (363LF)
- DELTA Single Handle Pull-Down Kitchen Faucet With Touch2O Technology (9190T-CZ-DST)
- KINGSTON BRASS KS1761ALLS Vintage Two-Handle Kitchen Faucet, Polished Chrome (KS1761ALLS)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9659-AR-DST)
- WOODFORD Faucet Wall Px - 14 in. (WO601404)
- DELTA SS 1Hand Pul Out Faucet (16953-SS-DST)
- GOURMETIER LS8508CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Nickel (LS8508CTL)
- ZURN Z6955-XL-S-F-MV Serio Series (Z6955-XL-S-F-MV)
- Symmons Kitchen Faucets & Accessories