Shop All Bathroom Sink Faucets
Symmons
Symmons Lavatory Faucet
Mfr # S202PP
Zoro # G310445154
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.35 gpm
- Series Symmetrix
- Faucet Type Centerset Lavatory
- Includes Grid Strainer Drain Assembly
- Faucet Body Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Symmons
- MFR # S202PP
- Zoro # G310445154
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 4 9/16 in |
Manufacturers Warranty Length | 10 yr |
Spout Height | 6 in |
Details
Flow Rate | 0.35 gpm |
Series | Symmetrix |
Faucet Type | Centerset Lavatory |
Includes | Grid Strainer Drain Assembly |
Item | Symmons Lavatory Faucet |
Faucet Body Material | Metal |
Max. Installation Surface Thickness | 2 1/4 in |
Features | 4 in Mount, Ceramic Cartridge |
Drain Style | Drain with Pop-Up Rod |
Faucet Finish | Polished Chrome |
Vandal Resistant Features | Vandal Resistant Aerator |
Spout Reach | 6 5/16 in |
Standards | ASME A112.18.1, CSA B125.1, NSF/ANSI 372, NSF/ANSI/CAN 61 |
Faucet Handle Material | Metal |
Max. Mounting Hole Center Distance | 4 in |
For Use With | Symmetrix |
Description
Item Symmons Lavatory Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Cored Plug, MNPT, 3/4" Pipe Size (6RCV0)
- ZORO SELECT PVC Double Sanitary Tee, Hub, 2 in Pipe Size (1WJR9)
- LASCO FITTINGS Plug, 1 1/2 in, Schedule 40, MNPT, White (450015BC)
- KING UNION SCH80 2"" FPT PVC (U-2000-T)
- SYMMONS LAVATORY FAUCET (S202IPSPP)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (22C601)
- DELTA Dual Handle 4" Mount, 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (2121LF)
- CUBICULUM USA 20.600 Deluxe Molded Faucet Block (CU563754)
- DELTA Dual Handle 4" to 16" Mount, 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3538-SSMPU-DST)
- ZURN Lever Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z831R4-XL-3M)
- MOEN LINDOR LAV FCT 2H SBN (84506SRN)
- Symmons Bathroom Sink Faucets & Accessories