Shop All Faucet Repair and Maintenance
Symmons
Spindle, For Symmons Temptrol Valve
Mfr # TA-10-RP
Zoro # G7558336
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Fits Brand Symmons
- Material Brass
- Finish Brass
- Material of Construction Brass, Bronze, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Symmons
- MFR # TA-10-RP
- Zoro # G7558336
- UPC # 671256526400
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 2 3/8 in |
Size | 4.42 in L x 1.25 in W |
Details
Sub-Category | Valves |
Fits Brand | Symmons |
Material | Brass |
Finish | Brass |
Material of Construction | Brass, Bronze, Stainless Steel |
Standards | GSA Approved |
Includes | Spindle |
For Use With | Symmons Temptrol Valve |
Item | Spindle |
For Use With Mfr. Model Number | S-86-2-X |
Use With Water Temp. | Hot/Cold |
Compliance | GSA Approved |
ADA Compliant | Yes |
Type | Temptrol |
Description
Spindle, Fits Brand Symmons, Finish Brass, For Use With Mfr. Model Number S-86-2-X, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET Instrumentation Check Valve (H-410-SS-N-1/2-1/3PSI)
- HYDRA-ZORB Strut Mount Cushion Clamp, 90mm, Electro Galvanized Gold (90MMHZ)
- BECK 3/8" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331011809)
- ZORO SELECT Frost Proof Sillcock, Max Pressure 125psi (80221)
- SYMMONS Spindle, For Symmons Temptrol Valve, PR (T-52)
- SYMMONS Water Temp Limit Faucet, For Symmons (8-210-CK)
- SYMMONS Spindle, Diverter, Symmons Temptrol Valve (TA-25A)
- SYMMONS Escutcheon Screws, Symmons Temptrol, PR (T-28)
- SYMMONS Valve Dial, For Symmons (T-29C)
- SYMMONS Valve Dial, For Symmons (T-29B)
- MOEN Vacuum Breaker Kit (140900)
- Symmons Faucet Repair and Maintenance