Shop All Faucet Repair and Maintenance
Symmons
Spindle, Diverter, Symmons Temptrol Valve
Mfr # TA-25A
Zoro # G8491436
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Fits Brand Symmons
- Material Plastic
- Material of Construction Plastic
- Standards GSA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Symmons
- MFR # TA-25A
- Zoro # G8491436
- UPC # 671256748109
- Country of Origin Multiple
- Category Faucet Repair and Maintenance
Dimensions
Size | 6-13/64 in x 13 in |
Length (In.) | 6 1/4 in |
Details
Sub-Category | Valves |
Fits Brand | Symmons |
Material | Plastic |
Material of Construction | Plastic |
Standards | GSA Approved |
Includes | Spindle |
For Use With | Symmons Temptrol Valve |
Item | Spindle, Diverter |
Use With Water Temp. | Hot/Cold |
ADA Compliant | No |
Type | Temptrol |
Compliance | GSA Approved |
Description
Spindle, Diverter, Fits Brand Symmons, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Sink, SS, Triple Bowl, 63x22", Faucet, 4 Hole (LVRC8WSK)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-11588)
- ANVIL 1" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel 45 Degree Lateral (0361109846)
- ALFI BRAND ALFI brand AB1470-BN Brushed Nickel Modern Sgl Hole Bathroom Faucet (AB1470-BN)
- SYMMONS Handle Screw (T-32)
- SYMMONS Valve Dial, For Symmons Temptrol Valve (T-64)
- SYMMONS Valve Dial, For Symmons (T-29B)
- SYMMONS Handle, For Symmons Temptrol II (T-65)
- SYMMONS Valve Dial, For Symmons (T-29C)
- SYMMONS Spindle, For Symmons Temptrol Valve (TA-10-RP)
- KISSLER Seat, For American Standard, PK10 (AB55-0157/10)
- Symmons Faucet Repair and Maintenance