Shop All Showerhead and Tub Accessories
Symmons
Wall, Shower Valve and Trim, Polished Chrome
Mfr # 4-420
Zoro # G8517555
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Valve Body and Trim
- Features Vandal Resistant, Adjustable Run time
- ADA Compliant No
- Finish Polished Chrome
- Connection 1/2" Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Symmons
- MFR # 4-420
- Zoro # G8517555
- UPC # 671256360707
- Country of Origin Multiple
- Category Showerhead and Tub Accessories
Dimensions
Face Dia. (In.) | 4-1/4 |
Height (In.) | 4-1/4 |
Depth (In.) | 3 |
Width (In.) | 3 |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/2 in |
Trim Plate Width | 4 1/4 in |
Trim Plate Height | 4 1/4 in |
Description
Tub and Shower Valve, ADA Compliance Yes, Connection Size 1/2 in, Sweat, Faucet Handle Type Pushbutton, For Use With Not Specified, Handle Material Metal, Ligature Resistant No, Number of Handles 1, Symmons, 1/2 in Sweat, Spout Flow Rate 2.5 gpm, Trim Finish Polished Chrome, Trim Plate Height 4 1/4 in, Trim Plate Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR33193)
- B & K/MUELLER INDS(IMPORT) 1/2X3/8 Blk Hex Bushing (521-932HN)
- BRADLEY EFX Center Seal Gasket (124-028)
- NORDYNE Flame Sensor with Wiring Harness (903600)
- SYMMONS Tub & Shower Trim Kit, For Use With Temptrol Bathtub & Shower Valves, 1 Handle, Chrome (BP-46-2-STK-TRM)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S-9600-TSP Trim)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S-9601-XPLR)
- SYMMONS Temptroll Trim Kit 7-1/2", Plastic, Chrome (S-86-2-STK-TRM)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S9600-PTRMSTK)
- SYMMONS Temptroll Trim Kit 1-3/10", Plastic, Chrome (T-27)
- SPEAKMAN Neo Universal Shower Valve Trimin in Brushed Bronze (CPT-1000-UNI-BBZ)
- Symmons Showerhead and Tub Accessories