Shop All Showerhead and Tub Accessories
Symmons
Shower Trim Kit, 5-3/4" L, Chrome Finish
Mfr # S9600-PTRMSTK
Zoro # G5922003
original price:
$44.69
10% off
new price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Metal, Non Metallic
- For Use With S-9600 Shower Valves
- Standards ASME A112.18.1, CSA B125.1
- Length 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Symmons
- MFR # S9600-PTRMSTK
- Zoro # G5922003
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 5 3/4 in |
Manufacturers Warranty Length | 5 yr |
Size | 5 3/4 in |
Details
Finish | Chrome |
Material of Construction | Metal, Non Metallic |
For Use With | S-9600 Shower Valves |
Standards | ASME A112.18.1, CSA B125.1 |
Item | Shower Trim Kit |
Includes | Face Plate, Handle, Mixing Valve, Sleeve |
Includes Check Stop | No |
Includes Valve | No |
Ligature Resistant | No |
CEC Compliant | Non CEC Compliant |
Includes Stem | No |
Includes Trim Plate | Yes |
Includes Tub Spout | No |
Features | Adjustable Stop Screw to Limit Handle Turn |
Includes Cartridge | No |
Includes Plaster Guard | Yes |
Includes Handle | Yes |
Includes Drain Stopper | No |
Trim Finish | Chrome |
Trim Plate Shape | Circle |
Description
Shower Trim Kit, Faucet Handle Type 3-Wing Canopy, For Use With S-9600 Shower Valves, Ligature Resistant No, Number of Handles 1, Symmons, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (2155CT-000)
- DOMINION FAUCETS Manual 4.6" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1626)
- MOEN Cia Widespread CHR (T6222)
- TOTO 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1NNC-32)
- SYMMONS Grab Bar, Slide Mechanism, T-600B (FP-SM6)
- SYMMONS Temptroll Trim Kit 1-3/10", Plastic, Chrome (T-27)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S-9600-TSP Trim)
- SYMMONS Wall, Shower Valve and Trim, Polished Chrome (4-420)
- SYMMONS Temptroll Trim Kit 7-1/2", Plastic, Chrome (S-86-2-STK-TRM)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S-9601-XPLR)
- KOHLER Statement 1F Cm Rh Arm - 6 (152Mm) Vibrant Brushed Nickel (26320-BN)
- Symmons Showerhead and Tub Accessories