Shop All Showerhead and Tub Accessories
Symmons
Shower Trim Kit, 5-3/4" L, Chrome Finish
Mfr # S-9601-XPLR
Zoro # G5943703
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material of Construction Metal, Non Metallic
- For Use With Shower Valves
- Standards ASME A112.18.1, CSA B125.1
- Length 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Symmons
- MFR # S-9601-XPLR
- Zoro # G5943703
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 5 3/4 in |
Size | 5 3/4 in |
Manufacturers Warranty Length | 5 yr |
Description
Shower Trim Kit, Non CEC Compliant, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Number of Handles 1, Symmons, Origins Series, Shower Connection Type 1/2 in, Showerhead Function Single, Trim Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS LKB51 Bushing 1.5" ; Replaces Alfa Laval Part# 9611411730 (9611411730SP)
- EVERPURE Water Filter System, 8 gpm, 10 Micron, 22 1/2 in H (EV979590-75)
- GF PIPING SYSTEMS 1" Socket PVC Electronic Ball Valve 2-Way (199107205)
- ELKAY Elkay Sensr-Ee (36028C)
- SYMMONS Grab Bar, Slide Mechanism, T-600B (FP-SM6)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S9600-PTRMSTK)
- SYMMONS Shower Mixing Valve 7-1/2", Chrome (S-9600-TS-P)
- SYMMONS Tub & Shower Trim Kit, For Use With Temptrol Bathtub & Shower Valves, 1 Handle, Chrome (BP-46-2-STK-TRM)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S-9600-TSP Trim)
- SYMMONS Temptroll Trim Kit 7-1/2", Plastic, Chrome (S-86-2-STK-TRM)
- KOHLER Elbow Assembly (1139526-BN)
- Symmons Showerhead and Tub Accessories