Shop All Showerhead and Tub Accessories
Symmons
Shower Trim Kit, 5-3/4" L, Chrome Finish
Mfr # S-9600-TSP Trim
Zoro # G5932862
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material of Construction Metal, Non Metallic
- For Use With S-9600 Shower Valves
- Standards ASME A112.18.1, CSA B125.1
- Length 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Symmons
- MFR # S-9600-TSP Trim
- Zoro # G5932862
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 5 3/4 in |
Size | 5 3/4 in |
Manufacturers Warranty Length | 5 yr |
Details
Finish | Polished Chrome |
Material of Construction | Metal, Non Metallic |
For Use With | S-9600 Shower Valves |
Standards | ASME A112.18.1, CSA B125.1 |
Item | Shower Trim Kit |
Includes | Face Plate, Handle, Sleeve, Volume Control |
Includes Handle | Yes |
Includes Cartridge | No |
Features | Temptrol Pressure Balancing Valve |
CEC Compliant | Non CEC Compliant |
Includes Valve | Yes |
Includes Check Stop | Yes |
Ligature Resistant | No |
Includes Trim Plate | Yes |
Includes Plaster Guard | Yes |
Includes Stem | No |
Includes Drain Stopper | No |
Includes Tub Spout | No |
Trim Plate Shape | Circle |
Trim Finish | Polished Chrome |
Description
Shower Trim Kit, Faucet Handle Type 3-Wing Canopy, For Use With S-9600 Shower Valves, Ligature Resistant No, Number of Handles 1, Symmons, Trim Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220820)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, Socket x Socket (9806-007)
- ZORO SELECT Gate Valve, Brass, 1-1/4 In, Brass (6TWK1)
- PENTAIR OmniFilter Under Sink Replacement Water Filter (GAC1-SS4-S18)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S9600-PTRMSTK)
- SYMMONS Temptroll Trim Kit 7-1/2", Plastic, Chrome (S-86-2-STK-TRM)
- SYMMONS Wall, Shower Valve and Trim, Polished Chrome (4-420)
- SYMMONS Temptrol, Tub and Shower Valve, Chrome (S262BODY)
- SYMMONS Temptroll Trim Kit 1-3/10", Plastic, Chrome (T-27)
- SYMMONS Shower Mixing Valve 7-1/2", Chrome (S-9600-TS-P)
- KOHLER Honesty(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.0 Gpm Showerhead (TS99764-4-CP)
- Symmons Showerhead and Tub Accessories