Shop All Touchless Bathroom Faucets
Symmons
Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated
Mfr # S-6080
Zoro # G7027937
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Brass
- Number of Holes 3
- Height 6"
- Mounting Type Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Symmons
- MFR # S-6080
- Zoro # G7027937
- UPC # 671256016642
- Country of Origin Multiple
- Category Touchless Bathroom Faucets
Dimensions
Height | 6" |
Manufacturers Warranty Length | Lifetime Limited Warranty |
Spout Length | 4 13/32 in |
Length (In.) | 2-17/27 |
Description
Item Mid Arc Bathroom Faucet
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BRONZE COUPLING NO LEAD (310-084NL)
- ZORO SELECT Flange, Steel, Threaded, 1 in Pipe size (BULK-PF-410)
- BRADLEY SMOKER Roller, Tissue , Controlled Del (P10-550)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/2 in Pipe Size (439251)
- TOTO ECOPOWER or AC 0.5 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE26006U1#CP)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL)
- CENTRAL BRASS Three Hole Deck Mount Electronic Sensor Faucet in Chrome (2095-LM)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- SLOAN Sloan® ETF-600-P-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Chrome (3365247BT)
- ZURN Sensor 4" Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP4)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (WWG116.222.AB.1T)
- Symmons Bathroom Sink Faucets & Accessories