Shop All Cartridges and Stems
Symmons
Scot Hot-Cold Faucet Stem in Brass
Mfr # LL-1A
Zoro # G409575571
Free Shipping & Returns
$263.99
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
- Brand Symmons
- MFR # LL-1A
- Zoro # G409575571
- UPC # 671256594355
- Country of Origin United States
- Category Cartridges and Stems
Description
Symmons is committed the rugged design of this SCOT faucet stem is an example of this commitment. This Scot faucet stem will provide years of reliable service. This product is a great choice for many different commercial and institutional applications.Made out of brass, bronze and stainless steel partsBuilt to withstand commercial and institutional useReplaces the hot/cold water stem in Symmons faucetsMade for heavy-duty useADA compliant to consumer; This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, visit www.p65warnings.ca.gov.
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
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 6 in.L, Gray (08-06-M-N)
- LEGEND VALVE 3" x 4" 316 SS NIPPLE (316-206)
- SAFE-T-SEAL Test Plug, 6" Sz, 50 ft. of Head Pressure (MTP602)
- RIDGID RIDGID® Double Cutter, 2" For Model K-6200, K-750, & K-7500 Drum Machines (92510)
- SYMMONS Metering Cartridge, Symmons Scot Series (LL-1A)
- SYMMONS Single-Lever Cartridge, Symmons Symmetrix (KN-4)
- THRIFCO PLUMBING Kohler Type Replacement Cartridge (4402957)
- ELKAY Replacement Metal Stem Micracore Catridge Left Hand (A42057R)
- ELKAY ReplaceMount Diacore Brwn LH Hot Cartridge (A51947R)
- HARDWARE EXPRESS Symmons Tempcontrol Cartridge (2473310)
- THRIFCO PLUMBING American Standard Faucet Stem 9C-23H/C, Replaces Danco 15700B (4401792)
- Symmons Cartridges and Stems