Shop All Faucet Repair and Maintenance
Symmons
Plastic Dome Cover, For Use With Symmons Temptrol Valve
Mfr # T-19/20
Zoro # G6392583
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Fits Brand Symmons
- Material Plastic
- Finish Chrome
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Symmons
- MFR # T-19/20
- Zoro # G6392583
- UPC # 671256729153
- Country of Origin Multiple
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 1 3/8 in |
Size | 1-3/8 in x 4-1/2 in |
Details
Sub-Category | Trim Plates, Caps and Indexes |
Fits Brand | Symmons |
Material | Plastic |
Finish | Chrome |
Material of Construction | Plastic |
Standards | GSA Approved |
Includes | Dome Cover & Locknut |
For Use With | Symmons Temptrol Valve |
Item | Dome Cover |
Compliance | GSA Approved |
Type | Temptrol |
ADA Compliant | No |
Description
Dome Cover, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ridgewood Quiet-Close Elongated Toilet Seat (20454-96)
- AMERICAN STANDARD Drain Plastic Assembly (M952410-0020A)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Fntn, Fltrd (HTHBWF-HRFSEBP-I)
- ZORO SELECT PVC Coupling, Hub, 4 in Pipe Size (1WKH5)
- SYMMONS Valve Dial, For Symmons (T-29C)
- SYMMONS Handle, For Symmons Safetymix (RC-14)
- SYMMONS Handle, For SymmonsTemptrol Handle (T-30)
- SYMMONS Spindle, For Symmons Temptrol Valve, PR (T-52)
- SYMMONS Valve Dial, For Symmons Temptrol Valve (T-64)
- SYMMONS Spout O-Ring for Symmetrix Kitchen Faucet (KN-20)
- CHICAGO FAUCET Tube Spout Assembly (1888-001KJKABCP)
- Symmons Faucet Repair and Maintenance