Shop All Bathroom Sink Faucets
Symmons
LAVATORY FAUCET
Mfr # S202IPSPP
Zoro # G310481787
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Spout Length 4 9/16 in
- Faucet Body Material Metal
- Spout Reach 6 5/16 in
- Series Symmetrix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Symmons
- MFR # S202IPSPP
- Zoro # G310481787
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 4 9/16 in |
Manufacturers Warranty Length | 10 yr |
Spout Height | 6 in |
Details
Flow Rate | 1.5 gpm |
Faucet Body Material | Metal |
Spout Reach | 6 5/16 in |
Series | Symmetrix |
Faucet Finish | Polished Chrome |
Vandal Resistant Features | Vandal Resistant Aerator |
Max. Installation Surface Thickness | 2 1/4 in |
Faucet Type | Centerset Lavatory |
Drain Style | Drain with Pop-Up Rod |
Standards | ASME A112.18.1, CSA B125.1, NSF/ANSI 372, NSF/ANSI/CAN 61 |
Item | Symmons Lavatory Faucet |
For Use With | Symmetrix |
Faucet Handle Material | Metal |
Max. Mounting Hole Center Distance | 4 in |
Description
Item Symmons Lavatory Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK 316 SS Cap (6BLEN6-316)
- BUNN Dispensing Faucet For Bunn - Part# 7094-1 (7094-1)
- ANDERSON METALS Union Brass Pipe Fpt 3/8 (738104-06)
- MILWAUKEE TOOL 1-1/4 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2455C)
- BESTCARE Metering 2" Mount, 2 Hole Bathroom Faucet, Stainless/Chrome (WH3373)
- DELTA Aerator Assembly and Wrench .5 GPM Chrome (RP91237)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-XKABCP)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-LPU)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-A317ABCP)
- VALTERRA BATHROOM FAUCET, 4IN, 2 LEVER, 1/4 TURN, PLASTIC, WHITE (PF222201)
- CHICAGO FAUCET Manual 4" Mount, Bar/Pantry Faucet, Chrome plated (895-E2805-5ABCP)
- Symmons Bathroom Sink Faucets & Accessories