Shop All Faucet Repair and Maintenance
Symmons
Index Button, For Symmons
Mfr # T-33
Zoro # G0082209
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Fits Brand Symmons
- Material Plastic
- Finish Chrome
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Symmons
- MFR # T-33
- Zoro # G0082209
- UPC # 671256738155
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 1 7/16 in |
Size | 1-7/16 in x 7/10 in |
Details
Sub-Category | Trim Plates, Caps and Indexes |
Fits Brand | Symmons |
Material | Plastic |
Finish | Chrome |
Material of Construction | Plastic |
Standards | GSA Approved |
Includes | Index Button |
For Use With | Symmons |
For Use With Mfr. Model Number | T-31 |
Item | Index Button |
Compliance | GSA Approved |
Type | Temptrol |
ADA Compliant | No |
Description
Index Button, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 30In. Large Rectangle Single Bowl Undermount Stainless Steel Kitchen Sink with Accessories (ZR-PS-3018-16)
- TYGON Tubing, Tygothane(R), 3/4 In OD, 100 Ft (AEM02038)
- ZURN 3" x 4" Pipe Dia. PVC Floor Drain (FD2360-PVC)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 08)
- SYMMONS Spindle, For Symmons Safetymix (C-5)
- SYMMONS Handle, For Symmons Safetymix (RC-14)
- SYMMONS Handle, For SymmonsTemptrol Handle (T-30)
- SYMMONS Valve Dial, For Symmons (T-29C)
- SYMMONS Temptrol Volume Control Spindle Kit (TA-25B)
- SYMMONS Handle, For Symmons Temptrol II (T-65)
- EASTMAN OUTDOORS ACCESS PANEL 6 in. X6 in. WHT (34060)
- Symmons Faucet Repair and Maintenance