Shop All Faucet Repair and Maintenance
Symmons
Handle, For SymmonsTemptrol Handle
Mfr # T-30
Zoro # G8491454
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cartridges & Stems
- Fits Brand Symmons
- Material Plastic
- Finish Chrome
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Symmons
- MFR # T-30
- Zoro # G8491454
- UPC # 671256984866
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 5/16 |
Size | 5/16 in x 1 1/2 in |
Details
Sub-Category | Cartridges & Stems |
Fits Brand | Symmons |
Material | Plastic |
Finish | Chrome |
Material of Construction | Plastic |
Standards | GSA Approved |
Includes | Handle, Button, Screw, Clip |
For Use With | SymmonsTemptrol Handle |
Item | Handle |
Description
Handle, Fits Brand Symmons, Faucet Handle Type Lever, Finish Chrome, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Hub (06-0181)
- KINGSTON BRASS DTLA1162 Bath Tub Drain with Overflow (DTLA1162)
- GOODMAN Bt1420029 Asm, Smll 5Kw Heater (BT1420029)
- ZORO SELECT 1/4" x 8" Black Pipe Nipple Sch 40 (5P630)
- SYMMONS Index Button, For Symmons (T-33)
- SYMMONS Valve Dial, For Symmons (T-29C)
- SYMMONS Valve Dial, For Symmons (T-29B)
- SYMMONS Valve Seat, For Symmons Temptrol Valve (TA-4-RP)
- SYMMONS Spindle, Diverter, Symmons Temptrol Valve (TA-25A)
- SYMMONS Water Temp Limit Faucet, For Symmons (8-210-CK)
- PLUMB PAK Faucet Repair Kit Peerless (PP808-61)
- Symmons Faucet Repair and Maintenance