Shop All Faucet Repair and Maintenance
Symmons
Handle, For Symmons Safetymix
Mfr # RC-14
Zoro # G7514351
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Symmons
- Material Plastic
- Finish Chrome
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Symmons
- MFR # RC-14
- Zoro # G7514351
- UPC # 671256640854
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 6 45/64 in x 7 7/64 in |
Length (In.) | 6-45/64 |
Details
Sub-Category | Faucet Handles |
Fits Brand | Symmons |
Material | Plastic |
Finish | Chrome |
Material of Construction | Metal |
Standards | GSA Approved |
Includes | Button, Handle, Screw |
For Use With | Symmons Safetymix |
Item | Handle |
Description
Handle, Fits Brand Symmons, Faucet Handle Type Dome Lever, Finish Chrome, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Tube Size 1 In (454005)
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-PB)
- ZORO SELECT 1-1/4" NOM C Copper Union (24W572)
- PLUMB PAK DRAIN 1-1/4 POP-UP (1688K)
- SYMMONS Valve Dial, For Symmons (T-29C)
- SYMMONS Water Temp Limit Faucet, For Symmons (8-210-CK)
- SYMMONS Spindle, For Symmons Safetymix (C-5)
- SYMMONS Spindle, For Symmons Temptrol Valve, PR (T-52)
- SYMMONS Plastic Dome Cover, For Use With Symmons Temptrol Valve (T-19/20)
- SYMMONS Valve Dial, For Symmons (T-29A)
- POWERS Graphic Insert Display (420-308)
- Symmons Faucet Repair and Maintenance