Shop All Faucet Repair and Maintenance
Symmons
Cap, For Use With Symmons Temptrol Valve
Mfr # T-12A
Zoro # G7540023
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Fits Brand Symmons
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Symmons
- MFR # T-12A
- Zoro # G7540023
- UPC # 671256524352
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 7-1/2 in |
Length (In.) | 7 1/2 in |
Details
Sub-Category | Trim Plates, Caps and Indexes |
Fits Brand | Symmons |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | GSA Approved |
Includes | Cap |
For Use With | Symmons Temptrol Valve |
Item | Cap |
Use With Water Temp. | Hot/Cold |
Compliance | GSA Approved |
ADA Compliant | No |
Type | Temptrol |
Description
Cap, Fits Brand Symmons, Finish Chrome, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 2.2 gpm Kitchen Swivel, 15/16"-27, 55/64"-27 Thread Size, Chrome (5510905)
- ZORO SELECT Tub and Shower Flange, 2-1/4" L (30321)
- PARKER Brass Hex Nipple, MNPT, 1/4" Pipe Size (VS216P-4)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 1/8" Pipe Size (VS2225P-2)
- SYMMONS Handle, For Symmons Safetymix (RC-14)
- SYMMONS Water Temp Limit Faucet, For Symmons (8-210-CK)
- SYMMONS Escutcheon Screws, Symmons Temptrol, PR (T-28)
- SYMMONS Valve Dial, For Symmons Temptrol Valve (T-64)
- SYMMONS Spout O-Ring for Symmetrix Kitchen Faucet (KN-20)
- SYMMONS Valve Dial, For Symmons (T-29A)
- CHICAGO FAUCET Adapter (226-020JKRCF)
- Symmons Faucet Repair and Maintenance