Shop All Recessed Lighting Trims
Sylvania
Trim, LED, Aluminum, 8" Size, White
Mfr # 75092
Zoro # G604223499
Sold in multiples of 4 for $30.76
$30.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color Aluminum
- Lighting Technology LED
- Trim Color White
- Nominal Size 8 in
- Environmental Rating Damp Location Rated, Dry Location Rated, Wet Location Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # 75092
- Zoro # G604223499
- UPC # 046135750922
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Size | 8 in |
Details
Reflector or Baffle Color | Aluminum |
Lighting Technology | LED |
Trim Color | White |
Item | LED Recessed Downlight Trim |
Environmental Rating | Damp Location Rated, Dry Location Rated, Wet Location Rated |
Compatible with Product Type | Recessed Downlight |
Trim Style | RT8 |
Ceiling Type | Flat Ceiling |
Trim Material | Aluminum |
Ceiling Slope Ratio | 2/12 to 6/12 |
Trim Finish | White |
Compatible Grainger Part Number | 8 in Housing |
Description
LED Recessed Downlight Trim, Nominal Size 8 in, Lighting Technology LED, Trim Material Aluminum, Trim Style RT8, Trim Color White, Trim Finish White, Ceiling Type Flat Ceiling, Ceiling Slope Ratio 2/12 to 6/12, Compatible with Grainger Part Number 8 in Housing, For Use with Series RT8, Compatible with Product Type Recessed Downlight, Environmental Rating Damp Location Rated, Dry Location Rated, Wet Location Rated, Reflector or Baffle Color Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 421040 replacement light bulb lamp, 4PK (421040 BULBRITE)
- ILC Replacement for Eiko Q300t3/cl/220v replacement light bulb lamp 2 Pack (Q300T3/CL/220V EIKO)
- ILC Replacement for Philips TUV 7W Pl-s 2P replacement light bulb lamp (TUV 7W PL-S 2P PHILIPS)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass (63145LEDDLP-BS/CLR)
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- ELCO LIGHTING 6 Sloped Shower Trim with Albalite Lens" (EL12SH)
- JUNO LIGHTING Recessed Trim, 4in, White Baffle (14 WWH)
- ELCO LIGHTING 5 Reflector Trim with Metal Splay" (EL521B)
- JESCO LIGHTING GROUP Low Voltage Adjustable Gimbal Ring Trim- Satin Chrome (TM408ST)
- ELCO LIGHTING 4 Pinhole Trim" (EL990CP)
- ELCO LIGHTING 4 Metal Step Baffle Trim with Socket Bracket" (EL993KBZ)
- Sylvania Recessed Lighting Trims