Shop All Recessed Lighting Trims
Sylvania
Trim, LED, Aluminum, 4" Size, Dark Bronze
Mfr # 74992
Zoro # G804223497
product price: $7.15
/ea
Sold in multiples of 4 for $28.60
$28.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Nominal Size 4 in
- Trim Color Dark Bronze
- Standards RoHS Compliant
- Inside Diameter 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 74992
- Zoro # G804223497
- UPC # 046135749926
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Size | 4 in |
Inside Diameter | 3 1/8 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 5 5/16 in |
Manufacturers Warranty Length | 5 yr |
Details
Lighting Technology | LED |
Trim Color | Dark Bronze |
Item | LED Recessed Downlight Trim |
Standards | RoHS Compliant |
Environmental Rating | Damp Location Rated, Wet Location Rated |
Compatible with Product Type | LED Recessed Downlight |
Trim Style | Trim Ring |
Light Technology | LED |
Ceiling Slope Ratio | 2/12 to 6/12 |
Ceiling Type | Flat Ceiling |
Trim Finish | Bronze |
Trim Material | Aluminum |
Compatible Grainger Part Number | 4 in Housing |
Description
LED Recessed Downlight Trim, Nominal Size 4 in, Lighting Technology LED, Trim Material Aluminum, Trim Style Trim Ring, Trim Color Dark Bronze, Trim Finish Bronze, Ceiling Type Flat Ceiling, Ceiling Slope Ratio 2/12 to 6/12, Compatible with Grainger Part Number 4 in Housing, For Use with Series MD4, Compatible with Product Type LED Recessed Downlight, Environmental Rating Damp Location Rated, Wet Location Rated, Inside Diameter 3 1/8 in, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 4v420 replacement light bulb lamp, 2PK (4V420 GRAINGER)
- SATCO 7W T10 LED Light Bulb - S14s Base - Frost Finish (S8189)
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3550L8CS-4-UNV-DIM)
- SATCO 8.5W PAR30S LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V (S22212)
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- ELCO LIGHTING 6 Sloped Adjustable Baffle with Gimbal Ring Trim" (EL626W)
- ELCO LIGHTING 4 Eyeball Trim" (EL998B)
- ELCO LIGHTING 4 Square Shower Trim with Frosted Lens" (EL2412BZ)
- JUNO LIGHTING Recessed Trim, 6in, Aluminum Reflector (27 CWH)
- JUNO LIGHTING Recessed Trim, 4in, Black Baffle (14 BWH)
- ELCO LIGHTING 6 Adjustable Sloped Baffle with Socket Bracket Trim" (EL622KW)
- Sylvania Recessed Lighting Trims