Shop All Recessed Lighting Trims
Sylvania
Trim, LED, Aluminum, 12" Size, White
Mfr # 74991
Zoro # G104223494
product price: $14.79
/ea
Sold in multiples of 6 for $88.74
$88.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Nominal Size 12 in
- Trim Color White
- Standards RoHS Compliant
- Series RT812
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 74991
- Zoro # G104223494
- UPC # 046135749919
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Size | 12 in |
Inside Diameter | 6 3/4 in |
Manufacturer Warranty Length | 5 yr |
Outside Diameter | 8 13/16 in |
Details
Lighting Technology | LED |
Trim Color | White |
Standards | RoHS Compliant |
Series | RT812 |
Item | LED Recessed Downlight Trim |
Compatible with Product Type | LED Recessed Downlight |
Trim Style | Trim Ring Extender |
Ceiling Type | Flat Ceiling |
Trim Material | Aluminum |
Ceiling Slope Ratio | 2/12 to 6/12 |
Trim Finish | White |
Compatible Grainger Part Number | Trim Extender |
Description
LED Recessed Downlight Trim, Nominal Size 12 in, Lighting Technology LED, Trim Material Aluminum, Trim Style Trim Ring Extender, Trim Color White, Trim Finish White, Ceiling Type Flat Ceiling, Ceiling Slope Ratio 2/12 to 6/12, Compatible with Grainger Part Number Trim Extender, For Use with Series RT812, Compatible with Product Type LED Recessed Downlight, Inside Diameter 6 3/4 in, Manufacturer Warranty Length 5 yr, Outside Diameter 8 13/16 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Linear LED Strip Fixture, 5000K, Super Whi, Depth: 24 (LFX/ST/2FT/1L/11W/50K)
- ILC Replacement for Osram Sylvania Fcl30ex-n/28 replacement light bulb lamp (FCL30EX-N/28 OSRAM SYLVANIA)
- SATCO Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light (A3682)
- LUMAPRO Magnet Mounting Clip (EL189224MMC1G)
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- SYLVANIA Trim Band, 6" Size, RT6 (70663)
- ELCO LIGHTING 5 Eyeball with Trim Ring" (EL518CP)
- ELCO LIGHTING 6 Sloped Shower Trim with Fresnel Lens" (EL13W)
- ELCO LIGHTING 4 Adjustable Step Baffle Trim" (EL1493BB)
- PROGRESS LIGHTING LED Recessed 5", LED Round Retro, White (P8061-28-30K)
- JUNO LIGHTING Fully Enclosed Downlight Baffle Trim 4-i (V4034 WWH)
- Sylvania Recessed Lighting Trims