Shop All Recessed Lighting Trims
Sylvania
Trim Band, 6" Size, RT6
Mfr # 70663
Zoro # G704377214
original price:
$9.92
19% off
new price: $7.99
/ea
Sold in multiples of 4 for $31.96
$31.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Bulb Type RT6
- Nominal Size 6 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 70663
- Zoro # G704377214
- UPC # 046135706639
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Size | 6 in |
Overall Length | 6 in |
Details
Suggested Bulb Type | RT6 |
Item | Trim Band |
Description
Trim Band, Nominal Size 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Rechargeable Worklight Kit, 18.0V, LED (2735-20, 48-22-6625)
- FEIT ELECTRIC LED PAR20 E26 DL 50W 3PK (PAR205085010K3)
- ILC Replacement for GE General Electric G.E Wb25x10029 LED replacement light bulb lamp (WB25X10029 LED)
- ILC Replacement for Light Bulb / Lamp Fo17/950/24 Inch replacement light bulb lamp (FO17/950/24 INCH LIGHT BULB / LAMP)
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- PROGRESS LIGHTING 5" Shallow Baffle Trim ffor 5" housing (P1841-ICAT/P851-ICAT) (P8475-28)
- ELCO LIGHTING 4 Adjustable Slot Spinnable Aperture Trim" (EL1420B)
- ELCO LIGHTING 6 Sloped Shower Trim with Albalite Lens" (EL12BZ)
- ELCO LIGHTING 4 Adjustable Pull Down with Directional Snoot Trim" (EL1487W)
- ELCO LIGHTING 6 Albalite Lens with Reflector Trim" (EL112SH)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 4-Pack (LR41021-4PK)
- Sylvania Recessed Lighting Trims