Shop All Fluorescent Light Bulbs
Sylvania
T8 U6 Fluorescent 16Pk
Mfr # FBO32/835/6/ECO
Zoro # G405393124
product price: $222.99
/pk 16, $13.94/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape UBEND
- Length 22.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FBO32/835/6/ECO
- Zoro # G405393124
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 22.5 in |
Details
Bulb Shape | UBEND |
Watts | 32W |
Item | U-Bend Fluorescent Bulb |
Bulb Color Temp. | 3500 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTLITE Cool Breeze Fan Lamp (F26WG9-SHPR)
- DEWALT Cordless Tool Work Light, 4,000 lm, Tripod (DWST08060)
- LIGHTOLIER CnLitRtrKit, 8in, 21W, 2000lm, 4000K, Flt, Rem (CR8RLMCCT)
- LITHONIA LIGHTING LED Strip Light, 4 ft L, Flat Lens, 44 W (CSS L48 ALO3 MVOLT SWW3 80CRI)
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/830)
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/841)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/841/6/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO28/835/XP/SS/ECO)
- SYLVANIA Fluorescent, 17 W, T8, Medium Bi-Pin (G13) (FO17/835/ECO)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850XP/XL/SS/ECO3)
- ILC Replacement for SLI Sylvania Lighting F54t5/841/ho/tc Toughcoat replacement light bulb lamp (F54T5/841/HO/TC TOUGHCOAT SLI SYLVANIA LIGHTING)
- Sylvania Fluorescent Light Bulbs