Shop All Fluorescent Light Bulbs
Sylvania
T8 U3 Fluorescent 15Pk
Mfr # FBO31/841
Zoro # G405393254
product price: $167.99
/pk 15, $11.20/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape UBEND
- Length 22.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FBO31/841
- Zoro # G405393254
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 22.5 in |
Details
Bulb Shape | UBEND |
Watts | 31W |
Item | U-Bend Fluorescent Bulb |
Bulb Color Temp. | 4100 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21267)
- ILC Replacement for Bulbrite 620475 replacement light bulb lamp (620475 BULBRITE)
- ILC Replacement for Universal 412-l-tc-p (412-L-TC-P UNIVERSAL)
- LIVEX LIGHTING Caldwell 8 Light Polished Nickel Chandelier (5168-35)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/841/6/ECO)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/835/6/ECO)
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/830)
- SYLVANIA CFL TUBULR G24D-2 WH 18W (21111)
- SYLVANIA Plug-In CFL Bulb, 40W, 3150 lm, 3500K (FT40DL/835/RS/ECO)
- SYLVANIA Sylvania CF13DS/827/ECO 13w W/ GX23 Base, 2700K, 2-Pin CFL Bulb (21136)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Philips F28T5/830 (F28T5/830)
- Sylvania Fluorescent Light Bulbs