Shop All Fluorescent Light Bulbs
Sylvania
T8 U3 Fluorescent 15Pk
Mfr # FBO31/835
Zoro # G805393229
product price: $178.99
/pk 15, $11.93/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape UBEND
- Length 22.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FBO31/835
- Zoro # G805393229
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 22.5 in |
Details
Bulb Shape | UBEND |
Watts | 31W |
Item | U-Bend Fluorescent Bulb |
Bulb Color Temp. | 3500 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILPS LIGHTING LED A19 E26 SW 60W (479444)
- ILC Replacement for Philips 41410-2 replacement light bulb lamp (41410-2 PHILIPS)
- GE T9 Circline Garage and Basement Fluorescent Bulb, 22 W (33774)
- ILC Replacement for All-pro Al6501fl replacement light bulb lamp (AL6501FL ALL-PRO)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/841/6/ECO)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/835/6/ECO)
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/830)
- SYLVANIA 21 W, T5, Miniature Bi-Pin (G5) (FP21/841/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/830)
- SYLVANIA Sylvania Compact Fluorescent Pin Based CF26DD/E/835/ECO T4x2 Bulb (20673)
- ILC Replacement for Philips Pl-t 42w/835/xew/4p/alto 33W replacement light bulb lamp (PL-T 42W/835/XEW/4P/ALTO 33W PHILIPS)
- Sylvania Fluorescent Light Bulbs