Shop All Fluorescent Light Bulbs
Sylvania
T8 U3 Fluorescent 15Pk
Mfr # FBO31/830/XP/ECO
Zoro # G505393239
product price: $103.99
/pk 15, $6.93/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape UBEND
- Bulb Base Type G13|Medium Bi-Pin
- Watts 31W
- Lumens 2775 lm
- Bulb Color Temp. 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FBO31/830/XP/ECO
- Zoro # G505393239
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 22.5 in |
Details
Bulb Shape | UBEND |
Bulb Base Type | G13|Medium Bi-Pin |
Watts | 31W |
Item | U-Bend Fluorescent Bulb |
Lumens | 2775 lm |
Bulb Color Temp. | 3000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Ultra HD Series COB Swivel Flashlight/Area Light (41-4349)
- WALDMANN Machine Light, Linear, LED, 27W, 657 lm (113075M20)
- ETI Recessed Retrofit Downlght Kit, 11W, 5"/6" (53193101)
- NITECORE MT10C 920 Lumen Rotary Helmet Mounting Rechargeable Flashlight Kit (MT10C+LMA1)
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20891)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/E/835/ECO)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/835/XP/SS/ECO3)
- SYLVANIA Sylvania CF26DD/E/830 w/ G24q-3 Base, 26W, 1710 Lumens, 3000K (20722)
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20892)
- SYLVANIA CFL, 13 W, T4, 4-Pin (2GX7) (20284)
- ILC Replacement for Sylvania Cf23elminitwist/1pk/rp replacement light bulb lamp, 2PK (CF23ELMINITWIST/1PK/RP SYLVANIA)
- Sylvania Fluorescent Light Bulbs