Shop All Fluorescent Light Bulbs
Sylvania
T8 Fluorescent 30Pk
Mfr # FO32/V65/ECO
Zoro # G905393228
product price: $137.99
/pk 30, $4.60/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Watts 32W
- Bulb Color Temp. 6500 K
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FO32/V65/ECO
- Zoro # G905393228
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 48 in |
Details
Bulb Shape | T8 |
Watts | 32W |
Bulb Color Temp. | 6500 K |
Item | Linear Fluorescent Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E F15T12/KB (F15T12/KB GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko Sp105/41/mog replacement light bulb lamp (SP105/41/MOG EIKO)
- ILC Replacement for Osram Sylvania FCS 64640 HLX replacement light bulb lamp (FCS 64640 HLX OSRAM SYLVANIA)
- SATCO Bulb, Incandescent, 6W, S6, Bayonet Double Contact Base, Sign & Indicator, 10PK (S3901)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 2700K (CF32DT/E/IN/827/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V50/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO17/835/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V41/ECO)
- SYLVANIA T12 Fluorescent 30Pk (F24T12/CW/HO)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/841/6/ECO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/841/A/ECO)
- Sylvania Fluorescent Light Bulbs