Shop All Fluorescent Light Bulbs
Sylvania
T8 Fluorescent 30Pk
Mfr # FO32/V50/ECO
Zoro # G705393213
product price: $100.99
/pk 30, $3.37/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Watts 32W
- Length 48 in
- Bulb Color Temp. 5000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FO32/V50/ECO
- Zoro # G705393213
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 48 in |
Details
Bulb Shape | T8 |
Watts | 32W |
Item | Linear Fluorescent Bulb |
Bulb Color Temp. | 5000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LAMP SOCKETS G12 BASE 5KV METAL HALIDE LMPHLDR (557)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 5000K Bright White Dimmable E26 Base 4-Pack (LR31604-4PC)
- IOTA LED Emergency Driver, 1 9/50"H, 14 17/25"L (ILBLP CP15 HE SD B M9)
- LUMAPRO Penlight, General Purpose, 45lm (49XX80)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 4100K (CF13DD/E/841/ECO)
- SYLVANIA U-Shaped Fluorescent, 32 W, T8, G13 (22052)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 2700K (CF32DT/E/IN/827/ECO)
- SYLVANIA Sylvania CF13DS/827/ECO 13w W/ GX23 Base, 2700K, 2-Pin CFL Bulb (21136)
- SYLVANIA 39 W, T5, Miniature Bi-Pin (G5) (FP39/830/HO/ECO)
- SYLVANIA CFL, 26 W, T4, 4-Pin (GX24q-3) (20880)
- ILC Replacement for Philips F32t8/adv841/ew/alto replacement light bulb lamp, 25PK (F32T8/ADV841/EW/ALTO PHILIPS)
- Sylvania Fluorescent Light Bulbs